A-2021-6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A-2021-6

Dwyer Instruments Couplers

A-2021-6

Dwyer Instruments Couplers
Coupling 304SS 1In X 1In Female NPT
MFG Item Number
A-2021-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
A-2021-6
Coupling 304SS 1In X 1In Female NPT

Series Information

Specifications

Specifications
Manufacturer Part Number A-2021-6
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Couplers
Description Coupling 304SS 1In X 1In Female NPT
Connection Type Threaded
Trade Size 1 "
Composition Stainless Steel
Insulated Throat No
Net Weight 0.35 lbs
Gross Weight 0.35 lbs