A-2022-3
Dwyer Instruments Fittings, A-2022 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A-2022-3 Dwyer Instruments Fittings, A-2022 Series, Elbow 90 Degree 304SS 3/8In X 3/8In

MFG Item Number
A-2022-3

A-2022-3 Dwyer Instruments Fittings, A-2022 Series, Elbow 90 Degree 304SS 3/8In X 3/8In

MFG Item Number
A-2022-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, A-2022 Series
Item #
A-2022-3
Elbow 90 Degree 304SS 3/8In X 3/8In

A-2022 Series Information

Specifications

Specifications
Manufacturer Part Number A-2022-3
Manufacturer Dwyer Instruments
Product Series A-2022
Family Series Dwyer Instruments Fittings, A-2022 Series
Description Elbow 90 Degree 304SS 3/8In X 3/8In Female NPT
Connection Type Female to Female Thread
Angle 90 °
Trade Size 3/8 "
Material Stainless Steel
Composition Metallic
Hazardous Location No
Net Weight 0.15 lbs
Gross Weight 0.15 lbs