Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A-2023-10 Dwyer Instruments Fittings, A-2023 Series, Elbow 45 Degree 304SS 3In X 3In
MFG Item Number
A-2023-10
A-2023-10 Dwyer Instruments Fittings, A-2023 Series, Elbow 45 Degree 304SS 3In X 3In
MFG Item Number
A-2023-10
This item cannot be canceled or returned
Description
Elbow 45 Degree 304SS 3In X 3In
A-2023 Series Information
Specifications
Specifications
| Manufacturer Part Number |
A-2023-10 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-2023 |
| Family Series |
Dwyer Instruments Fittings, A-2023 Series |
| Description |
Elbow 45 Degree 304SS 3In X 3In Female NPT |
| Connection Type |
Female to Female Thread |
| Angle |
90 ° |
| Trade Size |
3 " |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A-2023-10
Dwyer Instruments Fittings, A-2023 Series