A-2023-7
Dwyer Instruments Fittings, A-2023 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A-2023-7 Dwyer Instruments Fittings, A-2023 Series, Elbow 45 Degree 304SS 1 1/4In X 1

MFG Item Number
A-2023-7

A-2023-7 Dwyer Instruments Fittings, A-2023 Series, Elbow 45 Degree 304SS 1 1/4In X 1

MFG Item Number
A-2023-7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, A-2023 Series
Item #
A-2023-7
Elbow 45 Degree 304SS 1 1/4In X 1

A-2023 Series Information

Specifications

Specifications
Manufacturer Part Number A-2023-7
Manufacturer Dwyer Instruments
Product Series A-2023
Family Series Dwyer Instruments Fittings, A-2023 Series
Description Elbow 45 Degree 304SS 1 1/4In X 1 1/4In Female NPT
Connection Type Female to Female Thread
Angle 90 °
Trade Size 1-1/4 "
Material Stainless Steel
Composition Metallic
Hazardous Location No
Net Weight 0.85 lbs
Gross Weight 0.85 lbs