Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings, A-2024 Series
A-2024-10
Dwyer Instruments Fittings, A-2024 Series
Reducer Bushing 304SS 1 1/4In Male
MFG Item Number
A-2024-10
This item cannot be canceled or returned
Description
Reducer Bushing 304SS 1 1/4In Male
A-2024 Series Information
Specifications
Specifications
| Manufacturer Part Number |
A-2024-10 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-2024 |
| Family Series |
Dwyer Instruments Fittings, A-2024 Series |
| Description |
Reducer Bushing 304SS 1 1/4In Male X 1In Female NPT |
| Connection Type |
Male/Female |
| External Thread |
1-1/4 NPT |
| Internal Thread |
1 " |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
A-2024-10
Dwyer Instruments Fittings, A-2024 Series