A-2025-3
Dwyer Instruments Fittings, A-2025 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A-2025-3 Dwyer Instruments Fittings, A-2025 Series, Street Elbow 304SS 3/8In Female X

MFG Item Number
A-2025-3

A-2025-3 Dwyer Instruments Fittings, A-2025 Series, Street Elbow 304SS 3/8In Female X

MFG Item Number
A-2025-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, A-2025 Series
Item #
A-2025-3
Street Elbow 304SS 3/8In Female X

A-2025 Series Information

Specifications

Specifications
Manufacturer Part Number A-2025-3
Manufacturer Dwyer Instruments
Product Series A-2025
Family Series Dwyer Instruments Fittings, A-2025 Series
Description Street Elbow 304SS 3/8In Female X 3/8In Male NPT
Connection Type Female to Male Thread
Angle 90 °
Trade Size 3/8 "
Material Stainless Steel
Composition Metallic
Hazardous Location No
Net Weight 1.15 lbs
Gross Weight 1.15 lbs