Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A-2026-6 Dwyer Instruments Fittings, A-2000 Series, Tee 304SS 1In Female NPT
A-2026-6 Dwyer Instruments Fittings, A-2000 Series, Tee 304SS 1In Female NPT
This item cannot be canceled or returned
Description
A-2000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
A-2026-6 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-2000 |
| Family Series |
Dwyer Instruments Fittings, A-2000 Series |
| Description |
Tee 304SS 1In Female NPT |
| Connection Type |
Threaded |
| Trade Size |
1 " |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| Shape |
T |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
A-2026-6
Dwyer Instruments Fittings, A-2000 Series