Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings, A-2028 Series
A-2028-2
Dwyer Instruments Fittings, A-2028 Series
Nipple 304SS 1/8In Male NPT X 1
This item cannot be canceled or returned
Description
Nipple 304SS 1/8In Male NPT X 1
A-2028 Series Information
Specifications
Specifications
| Manufacturer Part Number |
A-2028-2 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-2028 |
| Family Series |
Dwyer Instruments Fittings, A-2028 Series |
| Description |
Nipple 304SS 1/8In Male NPT X 1 1/2In Length |
| Connection Type |
Male to Male Thread |
| Angle |
Straight |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Insulated Throat |
No |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
A-2028-2
Dwyer Instruments Fittings, A-2028 Series