A/20K-RA-12-GD
ACI-Automation Components HVAC Sensors, Thermistor Rigid Averaging Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/20K-RA-12-GD

ACI-Automation Components HVAC Sensors, Thermistor Rigid Averaging Series

A/20K-RA-12-GD

ACI-Automation Components HVAC Sensors, Thermistor Rigid Averaging Series
Rigid Averaging 12in., Gd
Item Number
A/20K-RA-12-GD
MFG Item Number
137951
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Thermistor Rigid Averaging Series
Item #
A/20K-RA-12-GD
Rigid Averaging 12in., Gd

Thermistor Rigid Averaging Series Information

The ACI Thermistor Rigid Averaging Series features a 1/4" Diameter stainless steel sensing element with two, 12 inch, 22 AWG Etched Teflon colored lead wires to differentiate the different sensor types. The sensors in this series are manufactured with 4 sensing points in lengths from 12" to 48". The rigid averaging sensors will provide a better average temperature of the air inside the duct when compared to a single point sensing element. Each of the elements is hermetically sealed to prevent any moisture intrusion and includes an integrated foam pad to properly seal the duct and dampen vibrations when installed. The benefits of using the rigid averaging sensor is that it mounts like a standard single point duct sensor but includes three additional sensing points for better control. The sensor length should be determined by the size of your duct. Our standard enclosures include the galvanized junction box "‑GD" or plastic duct enclosure "‑PB" with the hinged cover depending on your preference. This series can be ordered with optional NEMA/IP rated weather proof enclosures as referenced in the ordering grid.

Specifications

Specifications
Manufacturer Part Number 137951
Manufacturer ACI-Automation Components
Product Series Thermistor Rigid Averaging
Family Series ACI-Automation Components HVAC Sensors, Thermistor Rigid Averaging Series
Description Rigid Averaging 12in., Gd
Application Indoor, Outdoor
Output 20 kOhm
Humidity Range 10-95% RH
Operating Temperature -40-239 °F
Probe Length 12 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0.7 lbs
Gross Weight 0.7 lbs