Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-3000 Series
A-3027-2
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-3000 Series
Quick Connect Pneumatic Fitting
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, A-3000 Series
Quick Connect Pneumatic Fitting
A-3000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
A-3027-2 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-3000 |
| Family Series |
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-3000 Series |
| Description |
Quick Connect Pneumatic Fitting 5/16In OD 3-Way Quick Coupling |
| Material |
Polyurethane |
| Connection Type |
3-Way Tee |
| Fitting Type |
Quick Connect |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
A-3027-2
Dwyer Instruments Fittings - Hydraulic & Pneumatic, A-3000 Series