Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings
A-318
Dwyer Instruments Fittings
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A-318 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Fittings |
| Description |
Gage Connector |
| Connection Type |
Gage |
| Angle |
Straight |
| Hub Size |
1/4 " |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
A-318
Dwyer Instruments Fittings