Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Bushings
A-332
Dwyer Instruments Bushings
Bushing Brass 1/8 In To 1/4 In NPT
This item cannot be canceled or returned
Description
Bushing Brass 1/8 In To 1/4 In NPT
Specifications
Specifications
| Manufacturer Part Number |
A-332 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Bushings |
| Description |
Bushing Brass 1/8 In To 1/4 In NPT |
| Grounding |
No |
| Hazardous Location |
No |
| Composition |
Brass |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
A-332
Dwyer Instruments Bushings