Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings
A-334
Dwyer Instruments Fittings
Close Nipple Brass 1/8In NPT
This item cannot be canceled or returned
Description
Close Nipple Brass 1/8In NPT
Specifications
Specifications
| Manufacturer Part Number |
A-334 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Fittings |
| Description |
Close Nipple Brass 1/8In NPT |
| Connection Type |
Male to Male Thread |
| Angle |
Straight |
| Trade Size |
1/8 " |
| Material |
Brass |
| Composition |
Metallic |
| Insulated Throat |
No |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
A-334
Dwyer Instruments Fittings