Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A-336 Dwyer Instruments Fittings, 90 Degree Street L 1/8In NPT Brass
A-336 Dwyer Instruments Fittings, 90 Degree Street L 1/8In NPT Brass
This item cannot be canceled or returned
Description
90 Degree Street L 1/8In NPT Brass
Specifications
Specifications
| Manufacturer Part Number |
A-336 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Fittings |
| Description |
90 Degree Street L 1/8In NPT Brass |
| Angle |
90 ° |
| Trade Size |
1/8 " |
| Material |
Brass |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
A-336
Dwyer Instruments Fittings