Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Fittings
A-340
Dwyer Instruments Fittings
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A-340 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Fittings |
| Description |
Adapter Nylon |
| External Thread |
1/8 NPT |
| Internal Thread |
3/16 " |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
A-340
Dwyer Instruments Fittings