Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A-343-1 Dwyer Instruments Fittings, A-300 Series, T Assembly Plastic
A-343-1 Dwyer Instruments Fittings, A-300 Series, T Assembly Plastic
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
A-343-1 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
A-300 |
| Family Series |
Dwyer Instruments Fittings, A-300 Series |
| Description |
T Assembly Plastic |
| Trade Size |
1/8 " |
| Material |
Plastic |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Shape |
T |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
A-343-1
Dwyer Instruments Fittings, A-300 Series