A/3K-I-4-GD
ACI-Automation Components HVAC Sensors, Thermistor Immersion Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/3K-I-4-GD

ACI-Automation Components HVAC Sensors, Thermistor Immersion Series

A/3K-I-4-GD

ACI-Automation Components HVAC Sensors, Thermistor Immersion Series
Immer 4in., Gd
Item Number
A/3K-I-4-GD
MFG Item Number
119801
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Thermistor Immersion Series
Item #
A/3K-I-4-GD
Immer 4in., Gd

Thermistor Immersion Series Information

The ACI Thermistor Immersion Series features a 1/4" diameter stainless steel probe with two, 14 inch 22 AWG Etched Teflon colored lead wires depending on the probe length ordered to differentiate the different sensor types. The sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture and to increase the response times using our high quality, thermally conductive epoxy. The immersion sensors include a welded thermowell "‑I" version but can be ordered without the welded thermowell "‑INW" version. The "INW" version includes a standard 1/2" NPS Male process thread to be used with an optional machined thermowell or in an existing thermowell application. Optional NEMA/IP rated enclosures and NIST certificates are available the back of the product data sheet.

Specifications

Specifications
Manufacturer Part Number 119801
Manufacturer ACI-Automation Components
Product Series Thermistor Immersion
Family Series ACI-Automation Components HVAC Sensors, Thermistor Immersion Series
Description Immer 4in., Gd
Application Immersion
Output 3 kOhm
Humidity Range 10-95% RH
Operating Temperature -40-302 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 1 lb
Gross Weight 1 lb