A/3K-PO-6
ACI-Automation Components HVAC Sensors, Thermistor Probe Only Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/3K-PO-6

ACI-Automation Components HVAC Sensors, Thermistor Probe Only Series

A/3K-PO-6

ACI-Automation Components HVAC Sensors, Thermistor Probe Only Series
Probe 6in.
Item Number
A/3K-PO-6
MFG Item Number
133565
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Thermistor Probe Only Series
Item #
A/3K-PO-6
Probe 6in.

Thermistor Probe Only Series Information

The ACI Thermistor Probe Only Series features a 1/4" diameter stainless steel probe with two, 14" or 24 inch 22 AWG Etched Teflon colored lead wires to differentiate the different NTC sensor types. The sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture upon the sensors and to increase the thermal response time using our high quality, thermally conductive epoxy. The probe is designed to be used in duct and immersion applications when used with the proper length thermowell.

Specifications

Specifications
Manufacturer Part Number 133565
Manufacturer ACI-Automation Components
Product Series Thermistor Probe Only
Family Series ACI-Automation Components HVAC Sensors, Thermistor Probe Only Series
Description Probe 6in.
Application Duct
Output 3 kOhm
Humidity Range 10-95% RH
Operating Temperature -40-302 °F
Probe Length 6 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0.036 lbs
Gross Weight 0.036 lbs