A-500-1-B-1

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A-500-1-B-1 MAMAC Systems Sensors, Thermowell, 4in/100mm, 1/2NPT
MFG Item Number
A-500-1-B-1-MAMA

A-500-1-B-1 MAMAC Systems Sensors, Thermowell, 4in/100mm, 1/2NPT

MFG Item Number
A-500-1-B-1-MAMA
Item Number
A-500-1-B-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
A-500-1-B-1
Thermowell, 4in/100mm, 1/2NPT

Series Information

Specifications

Specifications
Manufacturer Part Number A-500-1-B-1-MAMA
Manufacturer MAMAC Systems
Family Series MAMAC Systems Sensors
Description Thermowell, 4in/100mm, 1/2NPT External, 1/4 NPT Internal, Brass
Inner Diameter 0.255 "
Outer Diameter 0.5 "
Length 4.25 "
Material Brass
Approvals CE
Net Weight 0.39 lbs
Gross Weight 0.395 lbs