Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A-500-3-A-2 MAMAC Systems Sensors, Thermowell, 8in/200mm, 3/4NPT
MFG Item Number
A-500-3-A-2-MAMA
A-500-3-A-2 MAMAC Systems Sensors, Thermowell, 8in/200mm, 3/4NPT
MFG Item Number
A-500-3-A-2-MAMA
This item cannot be canceled or returned
Description
Thermowell, 8in/200mm, 3/4NPT
Specifications
Specifications
| Manufacturer Part Number |
A-500-3-A-2-MAMA |
| Manufacturer |
MAMAC Systems |
| Family Series |
MAMAC Systems Sensors |
| Description |
Thermowell, 8in/200mm, 3/4NPT External, 1/2NPT Internal, SS |
| Inner Diameter |
0.255 " |
| Outer Diameter |
0.5 " |
| Length |
8.25 " |
| Material |
Stainless Steel |
| Approvals |
CE |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
A-500-3-A-2
MAMAC Systems Sensors