A-5004-4
Dwyer Instruments Valves - Hydraulic & Pneumatic, A-5000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A-5004-4

Dwyer Instruments Valves - Hydraulic & Pneumatic, A-5000 Series

A-5004-4

Dwyer Instruments Valves - Hydraulic & Pneumatic, A-5000 Series
Shut-Off Valve 3-Way PVC 1/4In NPT
MFG Item Number
A-5004-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, A-5000 Series
Item #
A-5004-4
Shut-Off Valve 3-Way PVC 1/4In NPT

A-5000 Series Information

The Series A‑5000 3‑Way Shut‑Off Valve is constructed of solid gray PVC, has Buna‑N seals, and a rotating flag handle. The A‑5000 can withstand a maximum operating pressure of 125 psi (8.6 bar) and a maximum temperature of 140°F (60°C). The handle has 180° rotation and lies directly over the open port. These valves can be used to conveniently hook 3 instruments together, as well as testing various gages and transmitters.


Specifications

Specifications
Manufacturer Part Number A-5004-4
Manufacturer Dwyer Instruments
Product Series A-5000
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, A-5000 Series
Description Shut-Off Valve 3-Way PVC 1/4In NPT Female Inlet X 1/4In NPT Female Outlet X 1/4In NPT Female Outlet
Material PVC
Valve Type Three Way Ball Ends
Connection 1/4 "
Connection Type Female NPT
Operation Type Flag Handle
Net Weight 0.05 lbs
Gross Weight 0.05 lbs