A/ACS2
ACI-Automation Components Sensors, ACS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A/ACS2 ACI-Automation Components Sensors, ACS2 Series, Solid-Core, N/O, Adj. Switch
MFG Item Number
142355

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

A/ACS2 ACI-Automation Components Sensors, ACS2 Series, Solid-Core, N/O, Adj. Switch

MFG Item Number
142355
Item Number
A/ACS2
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ACS2 Series
Item #
A/ACS2
Solid-Core, N/O, Adj. Switch

ACS2 Series Information

The Adjustable Current Switches are designed for use in any AC current monitoring application in which you are looking to monitor a particular piece of equipment for equipment failure,preventative maintenance,status,and electrical load status.The current switches should be installed on the line side of the power to the electrical equipment.The ACS2 Series are a great choice for new installations or OEM applications in which cost sensitivity,lower trip points and environmental issues may be of concern.The adjustable current switches can be used to determine the run time of your equipment as well as basic load trending applications where you want to know when how long your piece of equipment runs when logging the contact closures on your building management system or PLC.

Applications: Overload Conditions, Underload Conditions, Normal Operating Conditions, Broken Belts, Belt Slippage, Locked Rotors, Equipment Failure, Fans, Pumps, Compressors, Motors, Ovens, Industrial Equipment, Lighting Status and Usage, Electrical Load Status, Local Alarms (Strobes and Audible Alarms), Preventative Maintenance Scheduling.

Specifications

Specifications
Manufacturer Part Number 142355
Manufacturer ACI-Automation Components
Product Series ACS2
Family Series ACI-Automation Components Sensors, ACS2 Series
Description Solid-Core, N/O, Adj. Switch
Split Core No
Power Supply Self-Powered
Window Size 0.75 "
Output NO Switch
Current Rating 0-250 A
Frequency 40-1,000 Hz
Terminals Top
Approvals CE, cULus
Net Weight 0.255 lbs
Gross Weight 0.255 lbs