A/AN-FA-50-PB
ACI-Automation Components HVAC Sensors, Thermistor Flexible Averaging Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/AN-FA-50-PB

ACI-Automation Components HVAC Sensors, Thermistor Flexible Averaging Series

A/AN-FA-50-PB

ACI-Automation Components HVAC Sensors, Thermistor Flexible Averaging Series
Flexible Averaging 50ft., Pb
Item Number
A/AN-FA-50-PB
MFG Item Number
128437
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Thermistor Flexible Averaging Series
Item #
A/AN-FA-50-PB
Flexible Averaging 50ft., Pb

Thermistor Flexible Averaging Series Information

The ACI Thermistor Flexible Averaging Series features an 18 AWG Plenum Rated cable sensing element with two, 12 inch 22 AWG Etched Teflon colored lead wires to differentiate the different sensor types. The sensors in this series are multi‑point. Averaging sensors that will provide a better overall average temperature of the actual air inside larger ducts when compared to that of a single point sensor. All flexible averaging sensors are limited to being used in applications where operating temperatures are limited and high humidity, chemical resistance, and UV light sources aren't required. Each of the sensing elements is protected using a dual wall adhesive lined heat shrink tubing to provide a basic level of moisture protection. The sensor length should be determined by the size of your duct. Standard enclosure options include a galvanized junction box "‑GD" or plastic duct enclosure with hinged cover "‑PB". Each unit includes nylon wire ties and mounts for mounting. Optional copper capillary or universal plastic mounting clips, NEMA/IP Weather proof enclosures and NIST Certificates are available as referenced in the ordering grid on the back of the product data sheet.

Specifications

Specifications
Manufacturer Part Number 128437
Manufacturer ACI-Automation Components
Product Series Thermistor Flexible Averaging
Family Series ACI-Automation Components HVAC Sensors, Thermistor Flexible Averaging Series
Description Flexible Averaging 50ft., Pb
Application Indoor, Outdoor
Output 10 kOhm
Humidity Range 10-90% RH
Operating Temperature 32-167 °F
Probe Length 50 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
Net Weight 0 lbs
Gross Weight 0 lbs