A/AN-PM
ACI-Automation Components HVAC Sensors, Thermistor Pipe Mount Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/AN-PM

ACI-Automation Components HVAC Sensors, Thermistor Pipe Mount Series

A/AN-PM

ACI-Automation Components HVAC Sensors, Thermistor Pipe Mount Series
Pipe Mount
Item Number
A/AN-PM
MFG Item Number
138628
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Thermistor Pipe Mount Series
Item #
A/AN-PM
Pipe Mount

Thermistor Pipe Mount Series Information

The ACI Thermistor Pipe Mount Series features a 1.1" long Brass probe with a small curvature on the bottom that is designed to increase the surface area and improve the thermal conductivity between the pipe and the sensor. Each sensor has two, 24 inch 22 AWG Etched Teflon colored lead wires to differentiate the many different sensor types. All sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture upon the sensors and to improve the thermal response times using our high quality, thermally conductive epoxy. The Pipe Mount sensor should be used to monitor pipe or coil sizes from 1/2" to 1" in diameter. A 7.5" nylon wire tie is supplied for fastening the sensor to the top of the pipe. For best accuracy and increased thermal conduction between the pipe and sensor, ACI recommends to clean the pipe and to apply thermal grease between the sensor and pipe before securely fastening to the pipe and insulating the sensor from any effects of the ambient air. An optional Plenum rated cable, Zip wire or NIST Certificate are available as referenced in the ordering grid on the back of the Product Data Sheet.

Specifications

Specifications
Manufacturer Part Number 138628
Manufacturer ACI-Automation Components
Product Series Thermistor Pipe Mount
Family Series ACI-Automation Components HVAC Sensors, Thermistor Pipe Mount Series
Description Pipe Mount
Application Pipe
Output 10 kOhm
Humidity Range 10-95% RH
Operating Temperature -40-302 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0.05 lbs
Gross Weight 0.05 lbs