A/ASCS2-L
ACI-Automation Components Sensors, Adjustable Status Switches Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A/ASCS2-L ACI-Automation Components Sensors, Adjustable Status Switches Series, Split-Core, N/O, Adj. Switch
MFG Item Number
142352

A/ASCS2-L ACI-Automation Components Sensors, Adjustable Status Switches Series, Split-Core, N/O, Adj. Switch

MFG Item Number
142352
Item Number
A/ASCS2-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Adjustable Status Switches Series
Item #
A/ASCS2-L
Split-Core, N/O, Adj. Switch

Adjustable Status Switches Series Information

The A/ACS and A/ASCS Series current switches have a solid‑state output with an adjustable trip point (setpoint). The switches are ideal for providing status information on equipment using an AC current. They should be used in applications requiring a current switch with an adjustable trip point. A normally closed version (X) is also available. Every device on this cutsheet features a patented Din‑Rail mounting system (Pat. no. US 7,416,421) for ease of installation.

Specifications

Specifications
Manufacturer Part Number 142352
Manufacturer ACI-Automation Components
Product Series Adjustable Status Switches
Family Series ACI-Automation Components Sensors, Adjustable Status Switches Series
Description Split-Core, N/O, Adj. Switch
Split Core Yes
Power Supply Self-Powered
Window Size 0.75 "
Output NO Switch
Current Rating 0-250 A
Frequency 40-1,000 Hz
Approvals CE, cULus
Net Weight 0.265 lbs
Gross Weight 0.29 lbs