A/ASCSX2
ACI-Automation Components Sensors, Adjustable Status Switches Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/ASCSX2

ACI-Automation Components Sensors, Adjustable Status Switches Series

A/ASCSX2

ACI-Automation Components Sensors, Adjustable Status Switches Series
Split-Core, N/C, Adj. Switch
Item Number
A/ASCSX2
MFG Item Number
142370
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Adjustable Status Switches Series
Item #
A/ASCSX2
Split-Core, N/C, Adj. Switch

Adjustable Status Switches Series Information

The A/ACS and A/ASCS Series current switches have a solid‑state output with an adjustable trip point (setpoint). The switches are ideal for providing status information on equipment using an AC current. They should be used in applications requiring a current switch with an adjustable trip point. A normally closed version (X) is also available. Every device on this cutsheet features a patented Din‑Rail mounting system (Pat. no. US 7,416,421) for ease of installation.

Specifications

Specifications
Manufacturer Part Number 142370
Manufacturer ACI-Automation Components
Product Series Adjustable Status Switches
Family Series ACI-Automation Components Sensors, Adjustable Status Switches Series
Description Split-Core, N/C, Adj. Switch
Split Core Yes
Power Supply Self-Powered
Window Size 0.75 "
Output NC Switch
Current Rating 0-250 A
Frequency 40-1,000 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs