A/CP-BP-6CL2P
ACI-Automation Components HVAC Sensors, Thermistor Bullet Probe Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/CP-BP-6CL2P

ACI-Automation Components HVAC Sensors, Thermistor Bullet Probe Series

A/CP-BP-6CL2P

ACI-Automation Components HVAC Sensors, Thermistor Bullet Probe Series
Bullet 1in., 6ft.Cl2P
Item Number
A/CP-BP-6CL2P
MFG Item Number
129691
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Thermistor Bullet Probe Series
Item #
A/CP-BP-6CL2P
Bullet 1in., 6ft.Cl2P

Thermistor Bullet Probe Series Information

The ACI Thermistor Bullet Probe Series features a one inch stainless steel probe with two, 24 inch 22 AWG Etched Teflon colored lead wires to differentiate the different NTC sensor types. The sensors in this series are manufactured using ACI's proven double encapsulation process to eliminate the effects of moisture upon the sensors and to increase the thermal response times using our high quality, thermally conductive epoxy. The bullet style sensor is designed to monitor air temperatures and should not be fully submerged in water. This series can be ordered with different wire options and NIST certificates.

Specifications

Specifications
Manufacturer Part Number 129691
Manufacturer ACI-Automation Components
Product Series Thermistor Bullet Probe
Family Series ACI-Automation Components HVAC Sensors, Thermistor Bullet Probe Series
Description Bullet 1in., 6ft.Cl2P
Application Duct, Outdoor
Output 10 kOhm
Humidity Range 0-95% RH
Operating Temperature -40-302 °F
Probe Length 1 "
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, WEEE
Net Weight 0.02 lbs
Gross Weight 0.02 lbs