A/DLP-010-W-U-D-A-0
ACI-Automation Components HVAC Sensors, DLP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/DLP-010-W-U-D-A-0

ACI-Automation Components HVAC Sensors, DLP Series

A/DLP-010-W-U-D-A-0

ACI-Automation Components HVAC Sensors, DLP Series
0-10in.Wc, 4-20Ma Output, Lcd
Item Number
A/DLP-010-W-U-D-A-0
MFG Item Number
140776
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, DLP Series
Item #
A/DLP-010-W-U-D-A-0
0-10in.Wc, 4-20Ma Output, Lcd

DLP Series Information

The DLP Series is based on a piezoresistive, silicon sensing element which senses Differential Pressure and provides an analog output. The hinged cover on the DLP can be easily opened using the integrated locking tab on the side of the enclosure. This allows for easy access to the zero function and field selectable ranges and outputs. The DLP Series also includes an optional, five digit LCD for installation and monitoring support.
The standard accuracy of this series is ‑+0.5% FSO but is offered with ‑+0.25% and N.I.S.T. certification as well (see expanded series). Field selectable analog outputs include 0‑5 and 0‑10 VDC, or 4‑20mA which correlate to a uni or bidirectional pressure range from 0‑0.1" up to 0‑40" of water column, depending on your model selection. Each unit has up to 8 field selectable, uni or bidirectional ranges. Options include a Pitot Tube or Din Rail Clip.

Videos

Specifications

Specifications
Manufacturer Part Number 140776
Manufacturer ACI-Automation Components
Product Series DLP
Family Series ACI-Automation Components HVAC Sensors, DLP Series
Description 0-10in.Wc, 4-20Ma Output, Lcd
Accuracy 0.5 %
Pressure Range 0-10 in WC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Connection 1/2 NPT
Sensor Style Low Differential
Display Yes
Voltage 16-36 VDC, 24 VAC
Electrical Connection Terminal Block
Operating Temperature -4-185 °F
Approvals CE, UL, WEEE
Net Weight 0.58 lbs
Gross Weight 0.76 lbs