A/DLP-040-W-U-D-A-0
ACI-Automation Components HVAC Sensors, DLP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A/DLP-040-W-U-D-A-0

ACI-Automation Components HVAC Sensors, DLP Series
In stock
Item Number
A/DLP-040-W-U-D-A-0
MFG Item Number
140778
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, DLP Series
Item #
A/DLP-040-W-U-D-A-0
0-40in.Wc, 4-20Ma Output, Lcd

DLP Series Information

The DLP Series is based on a piezoresistive, silicon sensing element which senses Differential Pressure and provides an analog output. The hinged cover on the DLP can be easily opened using the integrated locking tab on the side of the enclosure. This allows for easy access to the zero function and field selectable ranges and outputs. The DLP Series also includes an optional, five digit LCD for installation and monitoring support.
The standard accuracy of this series is ‑+0.5% FSO but is offered with ‑+0.25% and N.I.S.T. certification as well (see expanded series). Field selectable analog outputs include 0‑5 and 0‑10 VDC, or 4‑20mA which correlate to a uni or bidirectional pressure range from 0‑0.1" up to 0‑40" of water column, depending on your model selection. Each unit has up to 8 field selectable, uni or bidirectional ranges. Options include a Pitot Tube or Din Rail Clip.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 140778
Item Number A/DLP-040-W-U-D-A-0
Manufacturer ACI-Automation Components
Product Series DLP
Family Series ACI-Automation Components HVAC Sensors, DLP Series
Accuracy 0.5 %
Pressure Range 0-40 in WC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Process Connection 1/2 NPT
Sensor Style Low Differential
Display Yes
Supply Voltage 16-36 VDC, 24 VAC
Electrical Connection Terminal Block
Temperature Range -4-185 °F
Approvals CE, UL, WEEE
RoHS Compliant Yes
Net Weight 0.58 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved