A/M1
ACI-Automation Components Sensors, Thermowell Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/M1 ACI-Automation Components Sensors, Thermowell Series, 1.25in. Machined Thermowell

MFG Item Number
128337

A/M1 ACI-Automation Components Sensors, Thermowell Series, 1.25in. Machined Thermowell

MFG Item Number
128337
Item Number
A/M1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Thermowell Series
Item #
A/M1
1.25in. Machined Thermowell

Thermowell Series Information

The ACI Thermowell Series comes in various lengths and materials. The standard material is 304 stainless steel which ensures long lasting reliability and stability. The entire series is milled to high tolerances, so there is a negligible gap between the thermowell sheath and the probe. This provides maximum heat transfer when used with a corresponding ACI sensor. For fabricated (welded) thermowells, the sheath is set into the nut and then automated TIG welded from its own material to provide the strongest possible joint. For machined wells, the wells are machined from solid bar stock using advanced CNC machinery.

Specifications

Specifications
Manufacturer Part Number 128337
Manufacturer ACI-Automation Components
Product Series Thermowell
Family Series ACI-Automation Components Sensors, Thermowell Series
Description 1.25in. Machined Thermowell
Length 1 "
Material 304 Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs