A/MCS-A
ACI-Automation Components Sensors, Mini Adjustable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/MCS-A ACI-Automation Components Sensors, Mini Adjustable Series, Adjustable Mini Current Switch

MFG Item Number
117854

A/MCS-A ACI-Automation Components Sensors, Mini Adjustable Series, Adjustable Mini Current Switch

MFG Item Number
117854
Item Number
A/MCS-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Mini Adjustable Series
Item #
A/MCS-A
Adjustable Mini Current Switch

Mini Adjustable Series Information

Specifications

Specifications
Manufacturer Part Number 117854
Manufacturer ACI-Automation Components
Product Series Mini Adjustable
Family Series ACI-Automation Components Sensors, Mini Adjustable Series
Description Adjustable Mini Current Switch
Split Core No
Power Supply Self-Powered
Output 36 VAC, 36 VDC
Current Rating 0-150 A
Frequency 50-60 Hz
Terminals Top
Approvals CE, cULus
Net Weight 0.15 lbs
Gross Weight 0.175 lbs