A/MLP-1000-10
ACI-Automation Components HVAC Sensors, Mini lP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/MLP-1000-10

ACI-Automation Components HVAC Sensors, Mini lP Series

A/MLP-1000-10

ACI-Automation Components HVAC Sensors, Mini lP Series
0-1.0Kpa, 0-10Vdc Out
Item Number
A/MLP-1000-10
MFG Item Number
134382
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Mini lP Series
Item #
A/MLP-1000-10
0-1.0Kpa, 0-10Vdc Out

Mini lP Series Information

The A/MLP Series Pressure Transmitters incorporate a durable piezoresistive, silicon micro‑machined sensing element to enable very low pressure measurements. Pushbutton zero and span calibration features provide easy field adjustability and the compact size of the A/MLP lends itself to panel mount or tight installations. In addition, the wiring terminal block is removable for ease of installation. Pressure ranges are either unidirectional or bidirectional and go all the way up to 30 inches of water column. The A/MLP Series is calibrated using NIST certified references and the standard outputs are 4 to 20 mA, 0 to 5 VDC, 1 to 6 VDC, or 0 to 10 VDC. The output circuitry is designed to limit the current output at 21 mA to protect the inputs of your Building Management System and to avoid alarms if the signal goes out of the preconfigured range.

Specifications

Specifications
Manufacturer Part Number 134382
Manufacturer ACI-Automation Components
Product Series Mini lP
Family Series ACI-Automation Components HVAC Sensors, Mini lP Series
Description 0-1.0Kpa, 0-10Vdc Out
Accuracy 1 %
Pressure Range 0-1,000 Pa
Output 0-10 VDC
Sensor Style Differential
Display No
Maximum Pressure 200 in WC
Voltage 24 VAC
Operating Temperature 32-140 °F
Approvals ABS, CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs