A/MLP2-001-W-U-A-A-0P
ACI-Automation Components HVAC Sensors, A/MLP2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/MLP2-001-W-U-A-A-0P

ACI-Automation Components HVAC Sensors, A/MLP2 Series

A/MLP2-001-W-U-A-A-0P

ACI-Automation Components HVAC Sensors, A/MLP2 Series
0-1in. W.C., 4-20Ma Out
Item Number
A/MLP2-001-W-U-A-A-0P
MFG Item Number
142819
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, A/MLP2 Series
Item #
A/MLP2-001-W-U-A-A-0P
0-1in. W.C., 4-20Ma Out

A/MLP2 Series Information

The MLP2 Series Low Differential Pressure transmitters are designed for use in OEM or high density panel mounting applications. Key installation features include an integral 35 mm Din rail mounting foot, vertically orientated wiring and pressure connections, and a pushbutton zero function conveniently located on the front cover. The MLP2 incorporates a high accuracy, piezoresistive, silicon sensing element which senses differential pressure and provides a linear 4 to 20 mA or DC voltage output equal to the specified pressure range. This technology reduces warmup shift while also reducing the effect of package stress for increased long term stability. In addition, the unit contains a de‑pluggable terminal block that can be removed for ease of installation. This unit must be ordered with a single uni or bi‑directional pressure range and output signal from +/‑ 0.1" of water column to a maximum pressure of +/‑ 40" of water column depending on your application. All MLP2 Series pressure transmitters are calibrated using NIST Certified equipment. Optional 3 or 5 point NIST Certificates are available and must be specified when placing your order.

Videos

Specifications

Specifications
Manufacturer Part Number 142819
Manufacturer ACI-Automation Components
Product Series A/MLP2
Family Series ACI-Automation Components HVAC Sensors, A/MLP2 Series
Description 0-1in. W.C., 4-20Ma Out
Accuracy 0.5 %
Pressure Range 1 in WC
Output 4-20 mA
Connection 0.25 in OD x 0.17 ID
Sensor Style Low Differential
Display No
Maximum Pressure 270 in WC
Voltage 16-36 VDC
Electrical Connection Terminal Block
Operating Temperature -40-248 °F
Approvals CE, UL, WEEE
Net Weight 0.155 lbs
Gross Weight 0.18 lbs