A/O-PUP-V
ACI-Automation Components HVAC Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/O-PUP-V

ACI-Automation Components HVAC Sensors

A/O-PUP-V

ACI-Automation Components HVAC Sensors
Oa, Eh, Pickup Port, Vertical
Item Number
A/O-PUP-V
MFG Item Number
132891
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
A/O-PUP-V
Oa, Eh, Pickup Port, Vertical

Series Information

Specifications

Specifications
Manufacturer Part Number 132891
Manufacturer ACI-Automation Components
Family Series ACI-Automation Components HVAC Sensors
Description Oa, Eh, Pickup Port, Vertical
Connection 3/16 in ID
Sensor Style Pickup Port
Display No
Maximum Pressure 150 psi
Operating Temperature -40-185 °F
Approvals UL, WEEE
Net Weight 0.6 lbs
Gross Weight 0.6 lbs