A/RH2-CP-R2SO
ACI-Automation Components HVAC Sensors, RH with Resistive Temperature Output Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/RH2-CP-R2SO ACI-Automation Components HVAC Sensors, RH with Resistive Temperature Output Series, 100K, 0, DA, BLUE/RED

MFG Item Number
143963

A/RH2-CP-R2SO ACI-Automation Components HVAC Sensors, RH with Resistive Temperature Output Series, 100K, 0, DA, BLUE/RED

MFG Item Number
143963
Item Number
A/RH2-CP-R2SO
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, RH with Resistive Temperature Output Series
Item #
A/RH2-CP-R2SO
100K, 0, DA, BLUE/RED

RH with Resistive Temperature Output Series Information

  • HVAC Sensor
  • Humidity Sensor
  • Capacitive Sensing Element
  • On Board DIP Switches
  • Moisture Resistance
HVAC sensors specializing in humidity detection. Contains a sensitivity of 0.1% RH and on board DIP switches for a long, functional life. Can be used for both industrial and commercial applications.

Specifications

Specifications
Manufacturer Part Number 143963
Manufacturer ACI-Automation Components
Product Series RH with Resistive Temperature Output
Family Series ACI-Automation Components HVAC Sensors, RH with Resistive Temperature Output Series
Description 100K, 0, DA, BLUE/RED
Application Indoor
Output 4-20 mA
Input 15-40 VDC, 18-28 VAC
Humidity Range 0-100 % RH
Display None
Override Yes
Set Point Yes
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs