Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACI-Automation Components HVAC Sensors, Relative Humidity Series
A/RH2-D-BB
ACI-Automation Components HVAC Sensors, Relative Humidity Series
This item cannot be canceled or returned
Description
HVAC Sensors, Relative Humidity Series
Relative Humidity Series Information
Humidity Sensor/Transmitter Approvals: CE Capacitive Sensing Element On Board DIP Switches Moisture Resistant Humidity transmitters built to withstand a variety of conditions. Long‑lasting and increased flexibility for ideal performance. Can be used both indoors and outdoors.
Specifications
Specifications
Manufacturer Part Number
122695
Manufacturer
ACI-Automation Components
Product Series
Relative Humidity
Family Series
ACI-Automation Components HVAC Sensors, Relative Humidity Series
Description
Duct, Bb, 2pct.
Application
Duct
Output
4-20 mA
Input
15-40 VDC, 18-28 VAC
Humidity Range
0-100 % RH
Display
None
Override
No
Set Point
No
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
A/RH2-D-BB
ACI-Automation Components HVAC Sensors, Relative Humidity Series