A/RH2-TT1K-O-4X-4
ACI-Automation Components HVAC Sensors, RH with Temperature Transmitter Output Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/RH2-TT1K-O-4X-4 ACI-Automation Components HVAC Sensors, RH with Temperature Transmitter Output Series, Outside, 2G 4X, 2pct.

MFG Item Number
125379

A/RH2-TT1K-O-4X-4 ACI-Automation Components HVAC Sensors, RH with Temperature Transmitter Output Series, Outside, 2G 4X, 2pct.

MFG Item Number
125379
Item Number
A/RH2-TT1K-O-4X-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, RH with Temperature Transmitter Output Series
Item #
A/RH2-TT1K-O-4X-4
Outside, 2G 4X, 2pct.

RH with Temperature Transmitter Output Series Information

  • HVAC Sensor, Humidity Sensor
  • On Board DIP Switches
  • Moisture Resistant
  • N.I.S.T Certification
  • Robust Performance
Relative humidity with temperature transmitter output HVAC sensors. Highly certified with built‑in moisture resistance, the sensors would be useful in pharmaceutical or scientific laboratories. Multiple outputs are possible, leading to additional functionality in industrial and commercial applications.

Specifications

Specifications
Manufacturer Part Number 125379
Manufacturer ACI-Automation Components
Product Series RH with Temperature Transmitter Output
Family Series ACI-Automation Components HVAC Sensors, RH with Temperature Transmitter Output Series
Description Outside, 2G 4X, 2pct.
Application Outdoor
Output 4-20 mA
Input 15-40 VDC, 18-28 VAC
Humidity Range 0-100 % RH
Display None
Override No
Set Point No
Net Weight 0.525 lbs
Gross Weight 0.535 lbs