A/SCS-L
ACI-Automation Components Sensors, A/CS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A/SCS-L ACI-Automation Components Sensors, A/CS Series, Split-Core,Go/No Go,N/O,Switch
MFG Item Number
111443

A/SCS-L ACI-Automation Components Sensors, A/CS Series, Split-Core,Go/No Go,N/O,Switch

MFG Item Number
111443
Item Number
A/SCS-L
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Sensors, A/CS Series
Item #
A/SCS-L
Split-Core,Go/No Go,N/O,Switch

A/CS Series Information

The A/CS and A/SCS Series current switches have a solid‑state output with a fixed trip point (setpoint). These switches are ideal for providing status information on any type of AC current using equipment. They should be used in applications requiring a "Go/No Go" current switch. A change in the operating current may indicate mechanical failure or that the unit has been turned off. Units also include a red "Status" LED that will indicate whether the current is above or below the fixed trip point. A normally closed version (X) is also available. Every device on this cutsheet features a patented Din‑Rail mounting system (Pat. no. US 7,416,421) for ease of installation.

Specifications

Specifications
Manufacturer Part Number 111443
Manufacturer ACI-Automation Components
Product Series A/CS
Family Series ACI-Automation Components Sensors, A/CS Series
Description Split-Core,Go/No Go,N/O,Switch
Split Core Yes
Power Supply Self-Powered
Window Size 0.75 "
Output NO Switch
Current Rating 0-200 A
Frequency 40-1,000 Hz
Approvals CE, cULus
Net Weight 0.27 lbs
Gross Weight 0.27 lbs
Alternatives
A/SCS2-L
A/SCS2-L
ACI-Automation Components Sensors, SCS2 Series