A/SCS2
ACI-Automation Components Sensors, SCS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/SCS2

ACI-Automation Components Sensors, SCS2 Series

A/SCS2

ACI-Automation Components Sensors, SCS2 Series
Split-Core,Go/No Go,N/O,Switch
Item Number
A/SCS2
MFG Item Number
142358
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, SCS2 Series
Item #
A/SCS2
Split-Core,Go/No Go,N/O,Switch

SCS2 Series Information

The ACI Fixed "Status" Current switches are designed for use in any AC current monitoring application in which you are looking for a "Go/No Go" or On/Off status for a particular piece of equipment.The current switches should be installed on the line side of the power to the motor,pump,compressor or other equipment.The SCS2 Series work great in retrofit applications and for use in service vehicles since one part will work in most applications and can be installed without disconnecting any wires.The fixed current status switches can also be used to determine the run time of your equipment and basic load trending applications where you want to know when your piece of equipment runs and for how long it runs for when logging the contact closures on your building management system or PLC.

Applications: Pump Status, Fan Status, Compressors, Motor Status, Ovens, Industrial Equipment, Lighting Status and Usage, Electrical Load Status,Local Alarms (Strobes and Audible Alarms).

Specifications

Specifications
Manufacturer Part Number 142358
Manufacturer ACI-Automation Components
Product Series SCS2
Family Series ACI-Automation Components Sensors, SCS2 Series
Description Split-Core,Go/No Go,N/O,Switch
Split Core Yes
Power Supply Self-Powered
Output NO Switch
Current Rating 0-250 A
Frequency 40-1,000 Hz
Terminals Top
Approvals CE, cULus
Net Weight 0.255 lbs
Gross Weight 0.295 lbs