A/SCTA2-200
ACI-Automation Components Sensors, A/SCTA2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/SCTA2-200

ACI-Automation Components Sensors, A/SCTA2 Series

A/SCTA2-200

ACI-Automation Components Sensors, A/SCTA2 Series
Split-Core, 4-20Ma, Sensor
Item Number
A/SCTA2-200
MFG Item Number
142374
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, A/SCTA2 Series
Item #
A/SCTA2-200
Split-Core, 4-20Ma, Sensor

A/SCTA2 Series Information

The 4‑20 mA Output Analog Current Sensors are designed for use in any AC current monitoring application in which you are looking to monitor a particular piece of equipment. The "Average" style current sensors should be used in applications where the Sinusoidal waveform has no distortion or noise on the conductor being monitored. Applications may include monitoring a resistive type load such as an incandescent light bulb, heating element as well as any single speed linear load. Note that the "True RMS" sensors are able to be used in all applications since the "True RMS" current sensors provide the best overall accuracy and should be used in applications which includes Variable Frequency Drives, Switching Power Supplies, Computers and Data Centers, Electronic Ballasts, SCR's, and Variable Speed Loads. For currents monitored above 250 Amps, the CTA2‑5 and SCTA2‑5 are ideal for use with a step down Ratio:5A Output CT (Current Transformer) in stepping down current in a monitored conductor to a proportional 0 to 5A output signal. The current sensors are available in both solid and split‑core versions which also includes a Patented (Pat. No. US 7,416,421) 35 mm Din Rail mounting foot for easy installation in panel mount applications. The solid‑core versions are a great choice for new installations or OEM applications in which cost sensitivity, lower trip points and environmental issues like dust and moisture may be of concern. The split‑core version of the current sensors work great in retrofit applications and for use on service technicians vehicles since one or two parts will work in most applications and can be easily installed without disconnecting any wires.

Specifications

Specifications
Manufacturer Part Number 142374
Manufacturer ACI-Automation Components
Product Series A/SCTA2
Family Series ACI-Automation Components Sensors, A/SCTA2 Series
Description Split-Core, 4-20Ma, Sensor
Split Core Yes
Power Supply 12-30 VDC
Window Size 0.75 "
Output 4-20 mA
Current Rating 0-200 A
Response Time 600 ms
Frequency 40-1,000 Hz
Output Limit 25 mA
Terminals Top
Approvals CE, cULus
Net Weight 0.255 lbs
Gross Weight 0.255 lbs