A-SSE-P-3624
Dwyer Instruments Enclosures, SSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A-SSE-P-3624

Dwyer Instruments Enclosures, SSE Series

A-SSE-P-3624

Dwyer Instruments Enclosures, SSE Series
33InX 21In SST Panel For 36InX 24In
MFG Item Number
A-SSE-P-3624
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SSE Series
Item #
A-SSE-P-3624
33InX 21In SST Panel For 36InX 24In

SSE Series Information


Specifications

Specifications
Manufacturer Part Number A-SSE-P-3624
Manufacturer Dwyer Instruments
Product Series SSE
Family Series Dwyer Instruments Enclosures, SSE Series
Description 33InX 21In SST Panel For 36InX 24In SST Encl
Material Stainless Steel
Composition Metallic
Window/Clear Cover No
Panel Type Cover
Approvals CSA, cULus
Nominal Height 33 "
Nominal Width 21 "
Net Weight 27 lbs
Gross Weight 27 lbs