A-SSE-PJ-1210
Dwyer Instruments Enclosures, SSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A-SSE-PJ-1210

Dwyer Instruments Enclosures, SSE Series

A-SSE-PJ-1210

Dwyer Instruments Enclosures, SSE Series
11InX 9In SST Panel For 12InX 10In
MFG Item Number
A-SSE-PJ-1210
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SSE Series
Item #
A-SSE-PJ-1210
11InX 9In SST Panel For 12InX 10In

SSE Series Information


Specifications

Specifications
Manufacturer Part Number A-SSE-PJ-1210
Manufacturer Dwyer Instruments
Product Series SSE
Family Series Dwyer Instruments Enclosures, SSE Series
Description 11InX 9In SST Panel For 12InX 10In SST Encl
Material Stainless Steel
Composition Metallic
Window/Clear Cover No
Panel Type Cover
Approvals CSA, cULus
Nominal Height 11 "
Nominal Width 9 "
Net Weight 2 lbs
Gross Weight 2 lbs