A-TC-K100-FEP
Dwyer Instruments Thermocouples

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A-TC-K100-FEP

Dwyer Instruments Thermocouples

A-TC-K100-FEP

Dwyer Instruments Thermocouples
TC Wire Type K 100Ft Spoiled FEP
MFG Item Number
A-TC-K100-FEP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
A-TC-K100-FEP
TC Wire Type K 100Ft Spoiled FEP

Series Information

Specifications

Specifications
Manufacturer Part Number A-TC-K100-FEP
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Thermocouples
Description TC Wire Type K 100Ft Spoiled FEP Insulation
Calibration Type K
Length 100 '
Wire Size Range 24 AWG
Solid/Stranded Solid
Temp Rating (Continuous) 392 °F
Single Insulation FEP
Net Weight 0.8 lbs
Gross Weight 0.8 lbs