A/TT100-SP-4
ACI-Automation Components HVAC Sensors, Transmitter Wall Plate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/TT100-SP-4

ACI-Automation Components HVAC Sensors, Transmitter Wall Plate Series

A/TT100-SP-4

ACI-Automation Components HVAC Sensors, Transmitter Wall Plate Series
Ss Plate
Item Number
A/TT100-SP-4
MFG Item Number
118451
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Transmitter Wall Plate Series
Item #
A/TT100-SP-4
Ss Plate

Transmitter Wall Plate Series Information

The ACI Transmitter Wall Plate Series features a two‑wire, 4 to 20 mA loop powered output with optional 3‑Wire voltage output signals available. All transmitters include Zero and Span adjustments for field calibration and are calibrated using NIST Certified Calibration equipment. We recommend the use of an 18 to 22 AWG shielded cable for all temperature transmitter installations to reduce the chances of noise being introduced onto the signal lines. The sensor assemblies are manufactured using colored Etched Teflon lead wires and ACI's proven double encapsulation process to eliminate the effects of moisture on the sensors as well as increase the thermal response times using our high quality, thermally conductive epoxy. The wall plate transmitters are designed to be mounted over a standard single gang junction box or hole in the wall and includes a foam pad to reduce the effects of self‑heating from the transmitter and thermal drafts from within the wall. For best accuracy, ACI recommends the use of the A/TTM Series Matched transmitters with 3 or 5 Point NIST Calibration Certificate, since they include a second calibration step in which the RTD and transmitter are calibrated together as a system. Optional tamper proof mounting screws and screw driver bits are available to keep people from removing the plates from the wall. Please contact ACI for more information regarding these transmitters or if you would like to discuss your application in further detail. Other options may be available upon request.

Specifications

Specifications
Manufacturer Part Number 118451
Manufacturer ACI-Automation Components
Product Series Transmitter Wall Plate
Family Series ACI-Automation Components HVAC Sensors, Transmitter Wall Plate Series
Description Ss Plate
Application Indoor
Output 4-20 mA
Humidity Range 5-90% RH
Operating Temperature 35-160 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
Net Weight 0.19 lbs
Gross Weight 0.19 lbs