A/TT1K-BO-4-4X-POT
ACI-Automation Components HVAC Sensors, Transmitter Board Only Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/TT1K-BO-4-4X-POT

ACI-Automation Components HVAC Sensors, Transmitter Board Only Series

A/TT1K-BO-4-4X-POT

ACI-Automation Components HVAC Sensors, Transmitter Board Only Series
Board Only, 4X, Potted Pcb
Item Number
A/TT1K-BO-4-4X-POT
MFG Item Number
133018
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Transmitter Board Only Series
Item #
A/TT1K-BO-4-4X-POT
Board Only, 4X, Potted Pcb

Transmitter Board Only Series Information

The ACI Transmitter Board Only Series features a two‑wire, 4 to 20 mA loop powered output signal with optional 3‑Wire voltage output signals available. Sensors are not included with the board only transmitter since they are designed to be used with any existing 100 or 1000 Ohm Platinum RTD sensor with a 385 temperature coeficient. All transmitters must be ordered with the temperature span that you require, since the boards are tuned to give you the best performance characteristics for the temperature span specified. Zero and Span adjustments are available for recalibration in the field when using NIST Certified equipment. We recommend the use of an 18 to 22 AWG shielded cable for all temperature transmitter installations to protect against the introduction of noise onto the signal lines. For applications in which a much you are looking for increased temperature performance and a higher level of corrosion and moisture resistance, our Ruggedized (Thermally Conductive Epoxy Coated) transmitters are also available. ACI does offer recalibration services for any transmitters sent back to us for a nominal fee.

Specifications

Specifications
Manufacturer Part Number 133018
Manufacturer ACI-Automation Components
Product Series Transmitter Board Only
Family Series ACI-Automation Components HVAC Sensors, Transmitter Board Only Series
Description Board Only, 4X, Potted Pcb
Application All Purpose
Output 4-20 mA
Humidity Range 0-90% RH
Operating Temperature -40-185 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
Net Weight 0.034 lbs
Gross Weight 0.034 lbs