A/TT1K-RS-4-LCD-NS-C/W
ACI-Automation Components HVAC Sensors, Transmitter Room Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/TT1K-RS-4-LCD-NS-C/W

ACI-Automation Components HVAC Sensors, Transmitter Room Series

A/TT1K-RS-4-LCD-NS-C/W

ACI-Automation Components HVAC Sensors, Transmitter Room Series
Room, Set, Lcd, No Sensor
Item Number
A/TT1K-RS-4-LCD-NS-C/W
MFG Item Number
118736
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Transmitter Room Series
Item #
A/TT1K-RS-4-LCD-NS-C/W
Room, Set, Lcd, No Sensor

Transmitter Room Series Information

The ACI Transmitter Room Series features a two‑wire, 4 to 20 mA loop powered output with optional 3‑Wire voltage output signals available. All transmitters include Zero and Span adjustments for field calibration and are calibrated using NIST Certified Calibration equipment. ACI recommends the use of an 18 to 22 AWG shielded cable for all temperature transmitter installations to reduce the chances of noise being introduced onto the signal lines. The room transmitters are designed to be mounted over a standard single gang junction box or hole in the wall and includes a foam pad to reduce the effects of self‑heating from the transmitter and thermal drafts from within the wall. For best accuracy, ACI recommends the use of the A/TTM Series Matched transmitters with 3 or 5 Point NIST Calibration Certificate, since they include a second calibration step in which the RTD and transmitter are calibrated together as a system. Optional Set Point, Override and Loop Powered LCD Display.

Specifications

Specifications
Manufacturer Part Number 118736
Manufacturer ACI-Automation Components
Product Series Transmitter Room
Family Series ACI-Automation Components HVAC Sensors, Transmitter Room Series
Description Room, Set, Lcd, No Sensor
Application Indoor
Output 4-20 mA
Humidity Range 5-90% RH
Operating Temperature 35-122 °F
Function Temperature
Display LCD
Override No
Set Point Yes
Approvals WEEE
Net Weight 0.174 lbs
Gross Weight 0.174 lbs