A/TTM100-D-12-4-BB
ACI-Automation Components HVAC Sensors, Transmitter Duct Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/TTM100-D-12-4-BB

ACI-Automation Components HVAC Sensors, Transmitter Duct Series

A/TTM100-D-12-4-BB

ACI-Automation Components HVAC Sensors, Transmitter Duct Series
Duct 12in., Bb
Item Number
A/TTM100-D-12-4-BB
MFG Item Number
118929
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Transmitter Duct Series
Item #
A/TTM100-D-12-4-BB
Duct 12in., Bb

Transmitter Duct Series Information

The ACI Transmitter Duct Series features a two‑wire, 4 to 20 mA loop powered output signal with an optional 3‑Wire voltage output signal available. All transmitters include Zero and Span adjustments for field calibration and are calibrated using NIST Certified Calibration equipment. ACI recommends the use of an 18 to 22 AWG shielded cable for all temperature transmitter installations to help eliminate the possibility of noise being introduced onto the signal lines. The sensor assemblies are manufactured using colored Etched Teflon lead wires and ACI's proven double encapsulation process to eliminate the effects of moisture on the sensors as well as increased response times using our high quality, thermally conductive epoxy. The duct sensors include a foam pad to properly seal the duct and limit vibration once installed. Optional NEMA/IP rated weather proof enclosures are available as specified on the back of the product data sheet. For best accuracy, ACI recommends the use of the A/TTM Series Matched transmitters with 3 or 5 Point NIST Calibration Certificate, since they include a second calibration step in which the RTD and transmitter are calibrated together as a system.

Specifications

Specifications
Manufacturer Part Number 118929
Manufacturer ACI-Automation Components
Product Series Transmitter Duct
Family Series ACI-Automation Components HVAC Sensors, Transmitter Duct Series
Description Duct 12in., Bb
Application Duct
Output 4-20 mA
Humidity Range 0-90% RH
Operating Temperature -40-392 °F
Probe Length 1 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
Net Weight 0.74 lbs
Gross Weight 0.74 lbs