A/TTM100-I-4-4-BB
ACI-Automation Components HVAC Sensors, Transmitter Immersion Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/TTM100-I-4-4-BB

ACI-Automation Components HVAC Sensors, Transmitter Immersion Series

A/TTM100-I-4-4-BB

ACI-Automation Components HVAC Sensors, Transmitter Immersion Series
Immer 4in., Bb
Item Number
A/TTM100-I-4-4-BB
MFG Item Number
118935
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Transmitter Immersion Series
Item #
A/TTM100-I-4-4-BB
Immer 4in., Bb

Transmitter Immersion Series Information

The ACI Transmitter Immersion Series features a two‑wire, 4 to 20 mA loop powered output signal with optional three‑wire voltage output signal available. All transmitters include Zero and Span adjustments for field calibration and are calibrated using NIST Certified Calibration equipment. We recommend the use of an 18 to 22 AWG shielded cable for all temperature transmitter installations to keep noise from being introduced onto the signal lines. The sensor assemblies are manufactured using Etched Teflon colored lead wires and ACI's proven double encapsulation process to eliminate the effects of moisture on the sensors as well as increased response times from our high quality, thermally conductive epoxy. The immersion sensors "‑I" include a welded thermowell but can be ordered without the thermowell "‑INW" version. The "‑INW" includes a standard 1/2" NPS process thread to be used with a machined thermowell or existing thermowell application. Optional NEMA/IP rated weather proof enclosures and NIST Calibration Certificates are available when ordering the A/TTM Series transmitters as referenced in the ordering grid on the back of the product data sheet. For best accuracy, ACI recommends the use of the A/TTM Series Matched transmitters which includes a 3 or 5 Point NIST Calibration Certificate, since they include a second calibration step in which the RTD and transmitter are calibrated together as a system.

Specifications

Specifications
Manufacturer Part Number 118935
Manufacturer ACI-Automation Components
Product Series Transmitter Immersion
Family Series ACI-Automation Components HVAC Sensors, Transmitter Immersion Series
Description Immer 4in., Bb
Application Immersion
Output 4-20 mA
Humidity Range 0-90% RH
Operating Temperature -40-392 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
Net Weight 1.04 lbs
Gross Weight 1.04 lbs