A/TTM100-LTS-4-4X-6
ACI-Automation Components HVAC Sensors, RTD Freezer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/TTM100-LTS-4-4X-6

ACI-Automation Components HVAC Sensors, RTD Freezer Series

A/TTM100-LTS-4-4X-6

ACI-Automation Components HVAC Sensors, RTD Freezer Series
Freezer Probe 2in., 4X, 6ft.
Item Number
A/TTM100-LTS-4-4X-6
MFG Item Number
131075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, RTD Freezer Series
Item #
A/TTM100-LTS-4-4X-6
Freezer Probe 2in., 4X, 6ft.

RTD Freezer Series Information

The ACI RTD Freezer Series features a 3/16" diameter stainless steel probe with a 10 Foot or 30 Foot, 3 Conductor, 24 AWG Plenum rated jacketed Teflon cable. The sensor is designed to be used in Pharmaceutical, Liquid Nitrogen, Freezers, Refrigerators and Hydronic applications where a remote sensor is required. Optional "‑GD" galvanized, "‑BB" Aluminum, or "‑4x" NEMA 4X weather proof plastic enclosures are available as well as NIST Certificates as referenced on the back of the product data sheet. A/TT Series transmitter accuracies must be calculated using both the calibration accuracy of the transmitter and the sensor accuracy over your applications operating temperature range. For higher accuracies, the A/TTM Series includes a secondary calibration process designed to eliminate most of the sensor error from the overall system accuracy. Any Freezer Transmitter can be used with the Single or Triple Point Glycol Kits when a Thermal Buffer (slower) response time is desired.

Specifications

Specifications
Manufacturer Part Number 131075
Manufacturer ACI-Automation Components
Product Series RTD Freezer
Family Series ACI-Automation Components HVAC Sensors, RTD Freezer Series
Description Freezer Probe 2in., 4X, 6ft.
Application Freezer
Output 4-20 mA
Humidity Range 0-90% RH
Operating Temperature -324-392 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
Net Weight 0 lbs
Gross Weight 0 lbs