A/TTM1K-A-24-4-GD
ACI-Automation Components HVAC Sensors, Transmitter Copper Averaging Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A/TTM1K-A-24-4-GD

ACI-Automation Components HVAC Sensors, Transmitter Copper Averaging Series

A/TTM1K-A-24-4-GD

ACI-Automation Components HVAC Sensors, Transmitter Copper Averaging Series
Averaging 24ft., Gd
Item Number
A/TTM1K-A-24-4-GD
MFG Item Number
118370
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Transmitter Copper Averaging Series
Item #
A/TTM1K-A-24-4-GD
Averaging 24ft., Gd

Transmitter Copper Averaging Series Information

The ACI Transmitter Copper Averaging Series features a two‑wire, 4 to 20 mA loop powered output signal with an optional 3‑Wire voltage output signal available. The Copper Averaging sensors are designed to be installed in medium to large ducts or air handling units where moisture, UV Light Air Treatment equipment, critical temperature control, higher corrosion resistance and faster response times when compared to similar Aluminum sensing elements. Copper has also been proven to provide an anti‑bacterial effect on molds, fungus and other bacteria typically found in ducts. All transmitters include Zero and Span adjustments for field calibration and are calibrated using NIST Certified Calibration equipment. ACI recommends the use of an 18 to 22 AWG shielded cable for all temperature transmitter installations to reduce the possibility of noise being introduced onto the signal lines. The 1K Ohm Rigid Averaging sensor assemblies include a continuous sensing element the covers the entire length of the 8 to 100 foot sensing elements and are manufactured using Etched Teflon lead wires to differentiate between the different sensor types. All units are hermetically sealed using our epoxy material to eliminate the effects of moisture on the sensors. All Copper Averaging transmitters include a foam pad to properly seal the duct and limit vibration once installed. Optional NEMA/IP rated weather proof enclosures are available as specified on the back of the product data sheet. For best accuracy, ACI recommends the use of the A/TTM Series Matched transmitters with a 3 or 5 Point NIST Calibration Certificate, since they include a second calibration process in which the RTD and transmitter are calibrated together as a system.

Specifications

Specifications
Manufacturer Part Number 118370
Manufacturer ACI-Automation Components
Product Series Transmitter Copper Averaging
Family Series ACI-Automation Components HVAC Sensors, Transmitter Copper Averaging Series
Description Averaging 24ft., Gd
Application Indoor, Outdoor
Output 4-20 mA
Humidity Range 5-90% RH
Operating Temperature -40-275 °F
Probe Length 24 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals WEEE
Net Weight 2.03 lbs
Gross Weight 2.03 lbs